E120 ELEMENT OMEGA 7300070
Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE
Part # 10287344
BDI # 18143281
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
Width - Inch:
0
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
2
LM272235 90010
Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LM272235-90010
BDI # 1364151
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Outside Diameter - Millimeter:
615.95
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
657097
Assembly Components:
LM272235 (1) | LM272210 (1)
Basic Number:
LM272235
Precision Class:
Standard
100BTB60
Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING
Part # 100BTB60
BDI # 614268
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31934
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31171
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed