Page 1 of 55

Next

Compare
300 HUB NO BORE

COMPARE

300 HUB NO BORE

Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300R

BDI # 601396

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling
Torque: Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
22H300-1615

COMPARE

22H300-1615

Description
22H300-1615 SYNCHRONOUS PULLEY

TB WOODS

Part # TL22H300

BDI # 994640

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 88.925
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB22H300

COMPARE

TB22H300

Description
TB22H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB22H300

BDI # 612071

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573842
Pitch Diameter - Millimeter: 88.925

Price Inventory : Available to order
Loading Price
QTY
22H300 SD

COMPARE

22H300 SD

Description
22H300 SD SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 22H300 SD

BDI # 617632

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573931
Pitch Diameter - Millimeter: 88.925

Price Inventory : Available to order
Loading Price
QTY
FPCA 300

COMPARE

FPCA 300

Description
FPCA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPCA 300

BDI # 1301781

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Deep Groove | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 3.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY