F14M-200S-20
Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77279600
BDI # 1124130
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Duplex Type
Global Part Number GPN:
569525
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
6 8V 3550 TB
Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING
Part # 6 8V 3550 TB
BDI # 21975147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Global Part Number GPN:
30272
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore