6 8V 4000 U
Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING
Part # 6 8V 4000 U
BDI # 21975149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Global Part Number GPN:
30273
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore