Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
72XL037
Description
72XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 72XL037
BDI # 624003
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573780
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Rough Bore
6310Z
Description
6310Z DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310Z
BDI # 1186819
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5102
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No