Page 1 of 5

Next

Compare
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/630EM

COMPARE

294/630EM

Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; NON RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 294/630EM

BDI # 20054047

Features

Height - Millimeter: 280
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 815
Height - Inch: 11.024
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 42.913
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
231/670KYMBW922

COMPARE

231/670KYMBW922

Description
231/670KYMBW922 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 231/670KYMBW922

BDI # 24623721

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P16820M170-P

COMPARE

P16820M170-P

Description
P16820M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755823

TIMKEN

Part # P16820M170-P

BDI # 24302892

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P16820M230-P

COMPARE

P16820M230-P

Description
P16820M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755824

TIMKEN

Part # P16820M230-P

BDI # 24302894

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY