Page 1 of 3794

Next

Compare
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 408.29 / each QTY
60BS22 1 3/8

COMPARE

60BS22 1 3/8

Description
60BS22 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-3/8" BORE

MARTIN SPROCKET & GR

Part # 60BS22 1 3/8

BDI # 622909

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Global Part Number GPN: 34305
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY