Page 1 of 983

Next

Compare
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
AK89H

COMPARE

AK89H

Description
AK89H H-BUSHING SHEAVE ; CAST IRON

RINGBALL

Part # AK89H

BDI # 18251159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
AK91 1

COMPARE

AK91 1

Description
AK91 1 V-BELT SHEAVE ; 1 GRV FRACTIONAL

MARTIN SPROCKET & GR

Part # AK91 1

BDI # 605664

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Bore - Millimeter: 25.4
Other Features: Arm Style

Global Part Number GPN: 582098
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
AN36

COMPARE

AN36

Description
AN36 LOCKNUT

RINGBALL

Part # AN36

BDI # 18251897

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.063
Outside Diameter - Millimeter: 230.2
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.104
Nominal Thickness - Millimeter: 28.042

Price Inventory : In stock
Loading Price
QTY