Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580572
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
Features
Pilot Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.625
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
HH923610-2
Description
HH923610-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 9-7/8" OD 2" WD
Part # HH923610-20024
BDI # 1357770
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
250.825
Other Features:
Heavy Duty
Global Part Number GPN:
649988
Precision Class:
Standard
Basic Number:
HH923610
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625