Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580572
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Triplex Type
Global Part Number GPN:
570810
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Simplex Type
Global Part Number GPN:
570097
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31975
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed