8MX48S36-2012
Description
8MX48S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 48T 4.8" PD 36MMW BORED 2012 BUSH
Part # 8MX48S36-2012
BDI # 21977252
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed
8MX48S62-2517
Description
8MX48S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 48T 4.8" PD 62MMW BORED 2012 BUSH
Part # 8MX48S62-2517
BDI # 21977254
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed
8MX48S21-2012
Description
8MX48S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 48T 4.8" PD 21MMW BORED 2012 BUSH
Part # 8MX48S21-2012
BDI # 21977250
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed
8MX48S12-2012
Description
8MX48S12-2012 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 48 TEETH 12MM BELT WIDTH
Part # 8MX48S12-2012
BDI # 21445445
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed