Page 1 of 2

Next

Compare
2MR-12S-06

COMPARE

2MR-12S-06

Description
2MR-12S-06 SYNCHRONOUS PULLEY ; 2MR P 12GROVES 6MM W

GATES

Part # 78426001

BDI # 1102581

Features

Pitch Diameter - Inch: 0.301
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Metric
Outside Diameter - Inch: 0.281
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 7.645
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-12S-09

COMPARE

2MR-12S-09

Description
2MR-12S-09 SYNCHRONOUS PULLEY ; 2MR P 12GROVES 9MM W

GATES

Part # 78426026

BDI # 1102582

Features

Pitch Diameter - Inch: 0.301
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Metric
Outside Diameter - Inch: 0.281
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 2 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 7.645
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SCE2-1/2-4

COMPARE

SCE2-1/2-4

Description
SCE2-1/2-4 DRAWN CUP NDL RLR BRG

INA

Part # SCE2-1/2-4-HLA

BDI # 1177475

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.281
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 374415
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GB-2 1/2 4

COMPARE

GB-2 1/2 4

Description
GB-2 1/2 4 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT

KOYO

Part # GB-2 1/2 4

BDI # 1086711

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.281
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Extra Precision
Global Part Number GPN: 591916
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GB-2 1/2 5

COMPARE

GB-2 1/2 5

Description
GB-2 1/2 5 NEEDLE ROLLER BEARING ; NON-RETURNABLE DRAWN CUP FULL COMPLEMENT

KOYO

Part # GB-2 1/2 5

BDI # 1086712

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.281
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Extra Precision
Global Part Number GPN: 591917
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY