FP35-2
Description
FP35-2 FLANGED BEARING ; 3/16IN ID 5/16IN OD 1/4IN LN TEFLON
Part # 56868
BDI # 15074738
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.1
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.25
FF-313-1
Description
FF-313-1 PLAIN BEARING ; 0.187"X0.313"X1/4"X3/8"X1/16"
Part # 102003
BDI # 522113
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491000
8MX80S36-3020
Description
8MX80S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 36MMW BORE 3020 BUSH
Part # 8MX80S36-3020
BDI # 21981465
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed
FF-313-2
Description
FF-313-2 PLAIN BEARING ; 0.187"X0.313"X3/8"X3/8"X1/16"
Part # 102004
BDI # 522114
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491001
8MX80S12-2012
Description
8MX80S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 12MMW BORE 2012 BUSH
Part # 8MX80S12-2012
BDI # 21981461
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed