HK0709
Description
HK0709 DRAWN CUP NDL RLR BRG ; 7MM BORE 11MM OD 9MM WID
Part # HK0709-HLA
BDI # 1411606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591437
Self Aligning:
No
WBC5-11ZZAPX1V1
Description
WBC5-11ZZAPX1V1 MINIATURE BALL BEARING
Part # WBC5-11ZZAPX1V1
BDI # 17151596
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K8X11X8-TV/0-7
Description
K8X11X8-TV/0-7 NEEDLE ROLLER CAGE ASSY
Part # K8X11X8-TV/0-7
BDI # 1411750
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374269
Self Aligning:
No
628/5-2Z
Description
628/5-2Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 5MMB 11MMOD 4MM WD SR
Part # 628/5-2Z
BDI # 1421247
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FM-811-10-1
Description
FM-811-10-1 PLAIN BEARING ; 8MMX11MMX10MMX14MMX1.5MM
Part # 602049
BDI # 526124
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.433
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Global Part Number GPN:
491256