Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.27
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
32.25
Nominal Outside Diameter - Millimeter:
32
3/4INX50FT 205MB WRAPPED STEAM KING
Description
3/4"X50' 205MB WRAPPED STEAM KING ; STEAM HOSE 100'/REEL
Part # 3605-0901
BDI # 18201955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
High Tensile Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
1INX100FT MASTER FLEX 100GR WATER
Description
1" X 100' WATER HOSE ; 100'/REEL
Part # 7744-3101
BDI # 18202055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
Rigid Thermoplastic Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Green
XCP5S-12X200CL 100R13/856 R13
Description
XCP5S-12X200CL 100R13/856 R13 HYD HOSE ; 200FT/COIL
Part # 20864025
BDI # 22083353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
4.7" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black
XCP5S-12X50CL 100R13/856 R13
Description
XCP5S-12X50CL 100R13/856 R13 HYD HOSE ; 50FT/COIL
Part # 20882982
BDI # 22083355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
4.7" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
19.05
Color:
Black