Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4IN 4175SC ENGINE COOLANT 100PSI 3FT
Description
1-1/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3701
BDI # 22284909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
Burst Pressure 100 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
31.75
Color:
Black
1IN BLACK GOLD MEGASHIELD 5000 BOP
Description
16BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0764
BDI # 22284373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
25.4
Color:
Red
1IN ALLCRETE TEXTILE X 50FT
Description
1IN ALLCRETE TEXTILE X 50FT HOSE ; MATERIAL HANDLING 50FT/BOX
Part # 20019933
BDI # 423944
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
1 Ply High Strength Fabric Spiral
Typical Use:
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Inside Diameter - Millimeter:
25.4
Color:
Black
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black