Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4IN 4175SC ENGINE COOLANT 100PSI 3FT
Description
1-1/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3701
BDI # 22284909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
Burst Pressure 100 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
31.75
Color:
Black
20MEGATECHG5TB 100FT/CARTON
Description
20MEGATECH G5TB XCTN HYDRAULIC HOSE ; POR 100FT/REL
Part # 46572189
BDI # 1099931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 85 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Blue
1-1/4IN ENGINE COOLANT MARINE SOFTWALL
Description
1-1/4" ENGINE COOLANT MARINE SO'WALL ; COOLANT HOSE 30FT/REL
Part # 4169-0246
BDI # 18201682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 Ply Synthetic Fabric | Bend Radius 10 Inch
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
1IN BLACK GOLD MEGASHIELD 5000 BOP
Description
16BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0764
BDI # 22284373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
25.4
Color:
Red