12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
Features
Pilot Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.625
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
114.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Pilot Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.425
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Semi-Finished
Pilot Length - Inch:
0
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0