1110T31 SPACER HUB CL4.688 NR 767965
Description
1110T31 SPACER HUB ; CL4.688 NR 767965
Part # 4300497
BDI # 18106285
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.88
Outside Diameter - Millimeter:
276.352
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer Coupling | Length Thru Bore 4.688
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1110T31/35 SPACER HUB CL4.733 NR 779968
Description
1110T31/35 SPACER HUB CL4.733 ; NR 779968
Part # 4300559
BDI # 18106286
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.88
Outside Diameter - Millimeter:
276.352
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 4.733
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1110T31/35 SPACER HUB CL6.837 NR 779969
Description
1110T31/35 SPACER HUB CL6.837 ; NR 779969
Part # 4300560
BDI # 18106289
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.88
Outside Diameter - Millimeter:
276.352
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 6.837
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.88
Outside Diameter - Millimeter:
276.352
Bore - Millimeter:
152.4
Bore - Inch:
6
Assembly Components:
H432649 (1) | K518978 (1) | H432649 (1)
Basic Number:
H432649
Precision Class:
Standard
PX120 TL 3020
Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB
Part # 010608
BDI # 239716
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
10.88
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs