8MX180S12-2517
        
            Description
            
            8MX180S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756682
    
Part # 8MX180S12-2517
BDI # 24302488
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
8MX180S62-3525
        
            Description
            
            8MX180S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756685
    
Part # 8MX180S62-3525
BDI # 24302494
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
8MX180S21-3020
        
            Description
            
            8MX180S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756683
    
Part # 8MX180S21-3020
BDI # 24302490
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
8MX180S36-3020
        
            Description
            
            8MX180S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756684
    
Part # 8MX180S36-3020
BDI # 24302492
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                47.244
                        
        
                            Face Width - Inch:
                            
                                1.86
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
F8MX180S21-SF
        
            Description
            
            F8MX180S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755374
    
Part # F8MX180S21-SF
BDI # 24302774
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter