P34-5M-15AL
Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P34-5M-15AL
BDI # 1125645
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P34-5M-09 ST MTO
Description
P34-5M-09 ST MTO SYNC PULLEY ; 34 GROOVE 9MM WD
Part # P34-5M-09 ST MTO
BDI # 21509981
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P34-5M-09AL
Description
P34-5M-09AL SYNCHRONOUS PULLEY ; 34GROVES 5MM P 09MM W
Part # P34-5M-09AL
BDI # 1125644
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P34-5MGT-15-MPB
Description
P34-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P34-5MGT-15-MPB
BDI # 1125646
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P34-5MGT-25-MPB
Description
P34-5MGT-25-MPB SYNCHRONOUS PULLEY ; 34GROVES 5MM P 25MM W
Part # P34-5MGT-25-MPB
BDI # 1125647
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore