Page 1 of 2

Next

Compare
1-3/4X5FT GS COOLANT AIR 75 HW

COMPARE

1-3/4X5FT GS COOLANT AIR 75 HW

Description
1-3/4X5FT GS COOLANT AIR 75 HW HOSE ; 5FT/BOX

GATES

Part # 1-3/4X5FT GS COOLANT AIR 75 HW

BDI # 28385507

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Outside Diameter - Millimeter: 56.134
Other Features: Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 4 Inch
Typical Use: Engine Coolant | Industrial | Marine | Stationary Engine

Inside Diameter - Millimeter: 44.45
Color: Black

Price Inventory : Available to order
Loading Price
QTY
1-1/2INX50FT 18MB AIR DRILL 500PSI

COMPARE

1-1/2INX50FT 18MB AIR DRILL 500PSI

Description
1-1/2X50 MINE AIRDRILL 500 ; NON-RETURNABLE MINING HOSE

GATES

Part # 1-1/2INX50FT 18MB AIR DRILL 500PSI

BDI # 18201492

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Outside Diameter - Millimeter: 56.134
Other Features: High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use: Air Drill | Construction | Industrial | Pneumatic Mining

Inside Diameter - Millimeter: 38.1
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
23930

COMPARE

23930

Description
23930 ; POR 1-7/8" X 3' FUEL FILL HOSE

GATES

Part # 23930

BDI # 20903334

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Outside Diameter - Millimeter: 56.134
Other Features: Bend Radius 6 Inch | Burst Pressure 90 PSI | 30 Inch HG Vacuum Rating | Synthetic Fabric Reinforcement
Typical Use: Industrial | Engine

Inside Diameter - Millimeter: 47.625
Color: Black

Price Inventory : Available to order
Loading Price
QTY
B4012 RSB CHAIN CPLG FLG NO KS

COMPARE

B4012 RSB CHAIN CPLG FLG NO KS

Description
B4012 RSB CHAIN CPLG FLG NO KS

DODGE

Part # B4012 RSB CHAIN CPLG FLG NO KS

BDI # 251569

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB4012 X 1/2

COMPARE

FB4012 X 1/2

Description
FB4012 X 1/2 CHAIN CPLG FLG

DODGE

Part # FB4012 X 1/2

BDI # 251513

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.21
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY