PHP 44-5M-09RSB
Description
PHP 44-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-09RSB
BDI # 1289861
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P44-5M-09AL
Description
P44-5M-09AL SYNCHRONOUS PULLEY ; 44GROVES 5MM P 09MM W
Part # 78821047
BDI # 1125737
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P44-5M-15AL
Description
P44-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821049
BDI # 1125738
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed