Page 1 of 2

Next

Compare
P445M25-JA

COMPARE

P445M25-JA

Description
P445M25-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P445M25-JA

BDI # 610350

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577411
Pitch Diameter - Millimeter: 70.03

Price Inventory : Available to order
Loading Price
QTY
P445M15-JA

COMPARE

P445M15-JA

Description
P445M15-JA SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P445M15-JA

BDI # 610349

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577668
Pitch Diameter - Millimeter: 70.03

Price Inventory : Available to order
Loading Price
QTY
P44-5M-25-1108 HT250

COMPARE

P44-5M-25-1108 HT250

Description
P44-5M-25-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112486

BDI # 255130

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-5M-15-JA HTD

COMPARE

P44-5M-15-JA HTD

Description
P44-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114643

BDI # 255592

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P445M25-JA

COMPARE

P445M25-JA

Description
P445M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755558

TIMKEN

Part # P445M25-JA

BDI # 24303298

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 70.03
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY