Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
LL103010-3
Description
LL103010-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Part # LL103010-30000
BDI # 1363449
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
71.45
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL103010 #3
17SF28
Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28
BDI # 1311374
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing