K73X79X20-B/0-7
Description
K73X79X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K73X79X20-B/0-7
BDI # 1181188
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.11
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
PHF FX30-70X79
Description
PHF FX30-70X79 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX30-70X79
BDI # 1290512
Features
Component:
Keyless Screw Locking Assembly
Series:
FX30
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Bore - Millimeter:
70
Bore - Inch:
2.756
Length - Millimeter:
12.2
Length - Inch:
0.48
820A13B
Description
820A13B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A13B
BDI # 625508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
PHP 1SPZ75TB
Description
PHP 1SPZ75TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ75TB
BDI # 1282611
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1