Page 1 of 3

Next

Compare
P525M15-JA

COMPARE

P525M15-JA

Description
P525M15-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P525M15-JA

BDI # 610404

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577425
Pitch Diameter - Millimeter: 82.753

Price Inventory : Available to order
Loading Price
QTY
P525M25-JA

COMPARE

P525M25-JA

Description
P525M25-JA SPROCKET ; 5MM P 52T 25MM W BORED FOR JA BUSH

MARTIN SPROCKET & GR

Part # P525M25-JA

BDI # 610405

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577562
Pitch Diameter - Millimeter: 82.753

Price Inventory : Available to order
Loading Price
QTY
P52-5M-15-1210 HT250

COMPARE

P52-5M-15-1210 HT250

Description
P52-5M-15-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112472

BDI # 255116

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.576
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P525M15-JA

COMPARE

P525M15-JA

Description
P525M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755608

TIMKEN

Part # P525M15-JA

BDI # 24303398

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P525M25-JA

COMPARE

P525M25-JA

Description
P525M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755609

TIMKEN

Part # P525M25-JA

BDI # 24303400

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY