10R31/35 SPACER HUB C-3.042 WRAPFLEX
Description
10R31/35 SPACER HUB C-3.042 WRAPFLEX ; W/FASTENER 3700205
Part # 10101423
BDI # 24116607
Features
Component:
Spacer Hub
Width - Millimeter:
77.267
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.042
10R31/35 HUB C=3.203 WRAPFLEX 3700061
Description
10R31/35 HUB C=3.203 WRAPFLEX 3700061 ; W/FASTENER
Part # 4500098
BDI # 18484769
Features
Component:
Spacer Hub
Width - Millimeter:
81.356
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.203
WRAPFLEX 10R31/35 SP HUB W/FSTNRS C2.333
Description
WRAPFLEX 10R31/35 SP HUB W/FSTNRS ; C2.333
Part # 4500097
BDI # 22528181
Features
Component:
Spacer Hub
Width - Millimeter:
59.258
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.333
10R31/35 HUB C=2.078 WRAPFLEX 3700059
Description
10R31/35 HUB C=2.078 WRAPFLEX 3700059 ; W/FASTENER
Part # 4500096
BDI # 22800315
Features
Component:
Spacer Hub
Width - Millimeter:
52.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.078
10RN31/35 HUB C=1.546 WRAPFLEX 3700057
Description
10RN31/35 HUB C=1.546 WRAPFLEX 3700057 ; W/FASTENER
Part # 4500094
BDI # 18485504
Features
Component:
Spacer Hub
Width - Millimeter:
39.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.546