P42-8MGT-20
Description
P42-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082042
BDI # 1125725
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
P42-8MGT-30
Description
P42-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083042
BDI # 1125726
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
PHP 42-8M-30TB
Description
PHP 42-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-30TB
BDI # 1289608
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed
PHP 42-8M-20TB
Description
PHP 42-8M-20TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-20TB
BDI # 1289581
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed
PHP 42-8M-50TB
Description
PHP 42-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-50TB
BDI # 1289638
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed