Page 1 of 3

Next

Compare
50-4B20H

COMPARE

50-4B20H

Description
50-4B20H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B20H

BDI # 590261

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50BS20H-1/7/16

COMPARE

50BS20H-1/7/16

Description
50BS20H-1/7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 50BS20H-1/7/16

BDI # 745755

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS20H-1-1/8

COMPARE

50BS20H-1-1/8

Description
50BS20H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320,1-1/8" BORE

POWERDRIVE LLC

Part # 50BS20H-1-1/8

BDI # 745751

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS20H-1-5/8

COMPARE

50BS20H-1-5/8

Description
50BS20H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 50BS20H-1-5/8

BDI # 745754

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS20H-1-3/8

COMPARE

50BS20H-1-3/8

Description
50BS20H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 20T 4.320" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 50BS20H-1-3/8

BDI # 745753

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY