Page 1 of 2

Next

Compare
80-4B12H

COMPARE

80-4B12H

Description
80-4B12H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B12H

BDI # 590302

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B12H

COMPARE

80B12H

Description
80B12H ROLLER CHAIN SPROCKET ; 12HT 4.330" OD 1" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B12H

BDI # 747914

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80TL12-1615

COMPARE

80TL12-1615

Description
80TL12-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" 1615 BUSHING

POWERDRIVE LLC

Part # 80TL12-1615

BDI # 748062

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.332
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 98.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80BS12H-1-5/8

COMPARE

80BS12H-1-5/8

Description
80BS12H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS12H-1-5/8

BDI # 747582

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.332
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80BS12H-1

COMPARE

80BS12H-1

Description
80BS12H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" OD 1-" BORE

POWERDRIVE LLC

Part # 80BS12H-1

BDI # 747575

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.332
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY