Page 1 of 15

Next

Compare
PHP 72-5M-15TB

COMPARE

PHP 72-5M-15TB

Description
PHP 72-5M-15TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 72-5M-15TB

BDI # 1289564

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 118
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 72-5M-15RSB

COMPARE

PHP 72-5M-15RSB

Description
PHP 72-5M-15RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 72-5M-15RSB

BDI # 1289883

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 20.5
Face Width - Inch: 0.807

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PHP 72-5M-09RSB

COMPARE

PHP 72-5M-09RSB

Description
PHP 72-5M-09RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 72-5M-09RSB

BDI # 1289864

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 14.5
Face Width - Inch: 0.571

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
PHP 72-5M-25RSB

COMPARE

PHP 72-5M-25RSB

Description
PHP 72-5M-25RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 72-5M-25RSB

BDI # 1289903

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.5
Face Width - Inch: 1.201

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
725MT25AF-L44S1B

COMPARE

725MT25AF-L44S1B

Description
725MT25AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L44S1B

BDI # 927310

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY