SW150 SNAP WRAP WITH RING

COMPARE

SW150 SNAP WRAP WITH RING

Description
SW150 SNAP WRAP WITH RING ; 4.56" OD NBR

TIMKEN LOVEJOY

Part # 68514424672

BDI # 1403120

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : In stock
$ 70.64 / each QTY
FXL 1E SLEEVE

COMPARE

FXL 1E SLEEVE

Description
FXL 1E SLEEVE

TIMKEN LOVEJOY

Part # 69790429039

BDI # 23187436

Features

Component: Sleeve Assembly
Width - Millimeter: 92.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 8000In-Lbs
Width - Inch: 3.63

Price Inventory : Available to order
$ 315.96 / each QTY