AKL.D41-HLG
Description
AKL.D41-HLG BILLE RLT ; 82.55MM ID 126.213MM OD
Part # AKL.D41-HLG
BDI # 18312509
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.25
Bore 2 - Millimeter:
83.337
Height - Inch:
1
Bore 2 - Inch:
3.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Component:
Vertical Split Cover
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.969
Outside Diameter - Millimeter:
126.213
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.125
AKL.GT43
Description
AKL.GT43 THRUST BALL BEARING ; NON-RETURNABLE 3-1/4" BORE
Part # AKL.GT43
BDI # 1173782
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.25
Bore 2 - Millimeter:
83.337
Height - Inch:
1
Bore 2 - Inch:
3.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel