Page 1 of 3

Next

Compare
40-4B32

COMPARE

40-4B32

Description
40-4B32 QUAD SPROCKET

LINN GEAR

Part # 40-4B32

BDI # 590246

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40B32H

COMPARE

40B32H

Description
40B32H ROLLER CHAIN SPROCKET ; 32HT 5.380" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B32H

BDI # 744751

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40QD32-SH

COMPARE

40QD32-SH

Description
40QD32-SH ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 5.38" SH BUSHING

POWERDRIVE LLC

Part # 40QD32-SH

BDI # 744837

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.376
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 129.57
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40A32H

COMPARE

40A32H

Description
40A32H ROLLER CHAIN SPROCKET ; 32HT 5.380" OD 19/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A32H

BDI # 744376

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40BS32H-1-1/2

COMPARE

40BS32H-1-1/2

Description
40BS32H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 5.380" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 40BS32H-1-1/2

BDI # 744615

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.376
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 129.57
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY