NS7700-18T 1-7/16IN KWSS
Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT
Part # 9168160
BDI # 18145638
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
5IN FLEXTRA DRY MATERIAL 75
Description
5IN FLEXTRA DRY MATERIAL 75 HOSE ; 50FT L 50FT/BOX
Part # 20019234
BDI # 423767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Other Features:
20" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
127
Color:
Black
5INX50FT FLEXTRA TAN 75
Description
5INX50FT FLEXTRA TAN 75 HOSE ; 50FT/BOX MATERIAL HANDLING
Part # 20019221
BDI # 423785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | 29" Hg Vacuum | Bend Radius 12 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
127
Color:
Tan
NS1000-18T_40MM_1KW_PA
Description
SSW1000-18T 40MM KW SPROCKET ; POR 899.08.11
Part # 2544006
BDI # 18619887
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
1000
Mounting Method:
Finished Bore
NS7700-18T 1-1/2IN KWSS
Description
NS7700-18T 1-1/2IN KWSS SPROCKET ; POR 614-60-11 MOLDED SPLIT
Part # 9168380
BDI # 18145632
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore