Page 1 of 29

Next

Compare
W72-8M-60-E

COMPARE

W72-8M-60-E

Description
W72-8M-60-E SYNCHRONOUS PULLEY

TB WOODS

Part # W728M60

BDI # 994177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-30-2517 HT250

COMPARE

P72-8M-30-2517 HT250

Description
P72-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112881

BDI # 255177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W72-8M-12-SDS

COMPARE

W72-8M-12-SDS

Description
W72-8M-12-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W728M12

BDI # 996508

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-85-SF HTD

COMPARE

P72-8M-85-SF HTD

Description
P72-8M-85-SF HTD SYNCH SPROCKET

DODGE

Part # 110768

BDI # 254612

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8MGT-85

COMPARE

P72-8MGT-85

Description
P72-8MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 8MM BELT PIT 8M-85

GATES

Part # 77088072

BDI # 1125886

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 88.138

Face Width - Inch: 3.47
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY