Page 1 of 5

Next

Compare
2BK90H

COMPARE

2BK90H

Description
2BK90H V-BELT PULLEY ; 2 GROOVES 8-3/4" OD BUSHED

POWERDRIVE LLC

Part # 2BK90H

BDI # 741876

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586789
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
BK90H

COMPARE

BK90H

Description
BK90H V-BELT PULLEY ; 1 GROOVES 8-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK90H

BDI # 738282

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586773
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 27.73 / each QTY
B96-9LSSQ

COMPARE

B96-9LSSQ

Description
B96-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 6" ID X 8.75" OD X 4.75" WID SEALED

RBC BEARINGS

Part # B969LSSQ

BDI # 796842

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY
BK90-7/8

COMPARE

BK90-7/8

Description
BK90-7/8 V-BELT PULLEY ; 1 GROOVE 7/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK90-7/8

BDI # 738281

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Global Part Number GPN: 587570
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
BK90-1-1/8

COMPARE

BK90-1-1/8

Description
BK90-1-1/8 V-BELT PULLEY ; 1 GROOVE 1-1/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK90-1-1/8

BDI # 738274

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Global Part Number GPN: 587564
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY