V245 ELEMENT VIVA 7392670
Description
V245 ELEMENT VIVA ; 7392670 CLOSE CPLG
Part # 9650280
BDI # 18146414
Features
Component:
Element
Width - Millimeter:
137
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
Width - Inch:
5.394
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Inside Diameter - Millimeter:
200
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.646
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
245.008
Global Part Number GPN:
646758
Precision Class:
Standard
Basic Number:
81964
VS245 SPACER ELEMENT VIVA 7392726
Description
VS245 SPACER ELEMENT VIVA 7392726
Part # 9650294
BDI # 18146742
Features
Component:
Element
Width - Millimeter:
137
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
Width - Inch:
5.394
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32