ES 048 CLAMP.HUB
Description
MAYR POWER TRANS. ES 048 CLAMP.HUB
Part # ES 048 CLAMP.HUB
BDI # 20060376
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.252
Length Thru Bore - Millimeter:
56
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105
Coupling Type:
Elastomeric Coupling
Torque:
120Nm
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Hub Diameter - Inch:
4.724
Coupling Type:
Elastomeric Coupling
ES 055 CLAMP.HUB
Description
MAYR POWER TRANS. ES 055 CLAMP.HUB
Part # ES 055 CLAMP.HUB
BDI # 20060377
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.803
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Coupling Type:
Elastomeric Coupling
Torque:
120Nm
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
56
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105
Hub Diameter - Inch:
4.134
Coupling Type:
Elastomeric Coupling
7JEM
Description
7JEM QUADRA-FLEX SLEEVE ; 4-11/32" OD THERMOPLASTIC RUBBER
Part # 7JEM
BDI # 623931
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188