Page 1 of 46

Next

Compare
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 SLEEVE CPLG FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA

MARTIN SPROCKET & GR

Part # 8SC35

BDI # 624388

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Request A Price QTY
PL095X135 AS

COMPARE

PL095X135 AS

Description
PL095X135 AS POWER LOCK

TSUBAKI

Part # PL095X135

BDI # 928950

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.315

Outside Diameter - Millimeter: 135
Bore - Millimeter: 95
Length - Millimeter: 28
Other Features: 13 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Request A Price QTY
1VP56-5/8

COMPARE

1VP56-5/8

Description
1VP56-5/8 VARIABLE SPEED PULLEY ; 5/8" BORE 1 GROOVES 5.35" OD FINISH BORE

POWERDRIVE LLC

Part # 1VP56-5/8

BDI # 740421

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.35
Outside Diameter - Millimeter: 135.89
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 579496
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 53.39 / each QTY
1VP56-7/8

COMPARE

1VP56-7/8

Description
1VP56-7/8 VARIABLE SPEED PULLEY ; 7/8" BORE 1 GROOVES 5.35" OD FINISH BORE

POWERDRIVE LLC

Part # 1VP56-7/8

BDI # 740422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.35
Outside Diameter - Millimeter: 135.89
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Global Part Number GPN: 579608
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 53.39 / each QTY