Page 1 of 164

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
60X40

COMPARE

60X40

Description
60X40 WELD ON SPROCKET

RINGBALL

Part # 60X40

BDI # 18261958

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 242.824
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SHQ1 HUB

COMPARE

SHQ1 HUB

Description
SHQ1 HUB SHEAR PIN HUB ; 3-9/32" HUB DIA

BROWNING

Part # 1188267

BDI # 332506

Features

Pilot Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 63.5

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: 3 Bolt | Used With Sprocket
Pilot Length - Inch: 0.625
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : In stock
Loading Price
QTY
PX100 PARA-FLEX ELEMENT

COMPARE

PX100 PARA-FLEX ELEMENT

Description
PX100 PARA-FLEX ELEMENT

DODGE

Part # 011110

BDI # 239576

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
Loading Price
QTY
MSM120BX

COMPARE

MSM120BX

Description
MSM120BX INSERT BEARING ; EXPANSION

TIMKEN

Part # MSM120BX

BDI # 20351081

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Expansion | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 114.3
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY