Page 1 of 46

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
100-124-48

COMPARE

100-124-48

Description
100-124-48 WELD ON HUB ; F 10X3 7/8X1 1/2

MARTIN SPROCKET & GR

Part # 100-124-48

BDI # 614059

Features

Pilot Diameter - Millimeter: 254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 98.425

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Semi-Finished
Pilot Length - Inch: 0
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
4 C 96 R

COMPARE

4 C 96 R

Description
4 C 96 R V-BELT SHEAVE ; 4GR C 9.6" OD BORED FOR R1 BUSHING

MARTIN SPROCKET & GR

Part # 4 C 96 R

BDI # 21982161

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: R1
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
5 C 96 Q

COMPARE

5 C 96 Q

Description
5 C 96 Q V-BELT SHEAVE ; 5GR C 9.6" PD BORED FOR Q1 BUSHING

MARTIN SPROCKET & GR

Part # 5 C 96 Q

BDI # 21976404

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: Q2
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
12SC100-14

COMPARE

12SC100-14

Description
12SC100-14 SLEEVE COUPLING FLANGE ; 12 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12SC100-14

BDI # 614985

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 100.813
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY