Page 1 of 13

Next

Compare
BK105H

COMPARE

BK105H

Description
BK105H V-BELT PULLEY ; 1 GROOVES 10-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK105H

BDI # 738052

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586866
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Request A Price QTY
2MM9134WI QUX

COMPARE

2MM9134WI QUX

Description
2MM9134WI QUX PRECISION BALL BEARING ; QUAD 170MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM9134WI QUX

BDI # 22844927

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
3MM9134WI QUX

COMPARE

3MM9134WI QUX

Description
3MM9134WI QUX PRECISION BALL BEARING ; QUAD 170MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9134WI QUX

BDI # 22844959

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
100-4B24

COMPARE

100-4B24

Description
100-4B24 QUAD SPROCKET

LINN GEAR

Part # 100-4B24

BDI # 590339

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD30-SF

COMPARE

80QD30-SF

Description
80QD30-SF ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.11" SF BUSHING

POWERDRIVE LLC

Part # 80QD30-SF

BDI # 747989

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 243
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY