Page 1 of 43

Next

Compare
P192-8MGT-85

COMPARE

P192-8MGT-85

Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 8MM P 85MM W

GATES

Part # 77088192

BDI # 1125520

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.504
Face Width - Inch: 3.76

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
D10B95

COMPARE

D10B95

Description
D10B95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D10B95

BDI # 607279

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Pitch Diameter - Inch: 18.903
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.268
Other Features: Duplex Type
Global Part Number GPN: 570886
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10A95

COMPARE

10A95

Description
10A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10A95

BDI # 613879

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 18.903
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.268
Other Features: Simplex Type
Global Part Number GPN: 569233
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E10C95

COMPARE

E10C95

Description
E10C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10C95

BDI # 608336

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 18.903
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.268
Other Features: Triplex Type
Global Part Number GPN: 569385
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
LSM300BRHFS

COMPARE

LSM300BRHFS

Description
LSM300BRHFS FLANGE BLK CYL RLR BEARING ; 300MM BORE RETAINED W/SEAL

TIMKEN

Part # LSM300BRHFS

BDI # 22825024

Features

Inch - Metric: Metric
Outside Diameter - Inch: 19.252
Length Thru Bore - Millimeter: 143
Length Thru Bore - Inch: 5.63
Other Features: Single Row | Split Roller | Light Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY