Page 1 of 18774

Next

Compare
GW211PPB9

COMPARE

GW211PPB9

Description
GW211PPB9 DISC HARROW BALL BEARING

RINGBALL

Part # GW211PPB9

BDI # 18175000

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3207BTNC3

COMPARE

3207BTNC3

Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3207BTNC3

BDI # 17757663

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
H40B14F X 5/8

COMPARE

H40B14F X 5/8

Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 40BS14HT 5/8

BDI # 916330

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: With 2 Set Screw
Global Part Number GPN: 38639
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SS-8896-40

COMPARE

SS-8896-40

Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2

RINGBALL

Part # SS-8896-40

BDI # 18137370

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.75
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Outside Diameter - Inch: 3.005

Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 69.85
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 76.327
Nominal Outside Diameter - Millimeter: 76.2

Price Inventory : In stock
Loading Price
QTY
6H 7/8

COMPARE

6H 7/8

Description
6H 7/8 COUPLING HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 6H 7/8

BDI # 622530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY