Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261168
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
PHE L095-18MM
Description
PHE L095-18MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L095-18MM
BDI # 1281617
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling
3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
11.938
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.131
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L68110