Page 1 of 2004

Next

Compare
3207BTNC3

COMPARE

3207BTNC3

Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3207BTNC3

BDI # 17757663

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
306M

COMPARE

306M

Description
MRC.306M DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 72MM OD 19MM WD

SKF

Part # MRC.306M

BDI # 662438

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 3865
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
AELS207-104D1N

COMPARE

AELS207-104D1N

Description
AELS207-104D1N INSERT BEARING

NTN

Part # AELS207-104D1N

BDI # 17146096

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard | Snap Ring Groove | Diurea Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
D40H16H

COMPARE

D40H16H

Description
D40H16H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40H16H

BDI # 607775

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571188
Pitch Diameter - Millimeter: 65.1
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
H60B10X1

COMPARE

H60B10X1

Description
H60B10X1 FINISHED BORE SPROCKET ; B TYPE

RINGBALL

Part # H60B10X1

BDI # 18255092

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.427
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.759
Other Features: With Set Screw
Pitch Diameter - Millimeter: 61.64
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY