Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
21
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
12
1-3/4INX100FT 63SB AIR & MP
Description
1-3/4" X 100' AIR DUCT HOSE ; 100'/REEL
Part # 4663-3642
BDI # 1093519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Single Ply of Synthetic Fabric With 2 Built-In Helical Wire
Typical Use:
Heating and Ventilating
Inside Diameter - Millimeter:
44.45
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
313.944
Length Thru Bore - Inch:
12.36
Outside Diameter - Millimeter:
0
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID | Long Bore
Bushing Series:
8VSLB
8VS-LB 3-3/8
Description
8VS-LB 3.3/8 SHAFT BUSHING ; NON-RETURNABLE
Part # 8VS-LB 3-3/8
BDI # 1117645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
313.944
Length Thru Bore - Inch:
12.36
Outside Diameter - Millimeter:
0
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID | Long Bore
Bushing Series:
8VSLB