Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
6S 1 1/8
Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/8
BDI # 622555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
RAPTOR ES3 FULL SPACER ELEMENT
Description
RAPTOR ES3 FULL SPACER ELEMENT
Part # 017065
BDI # 20494207
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
R1 3 5/8
Description
R1 3 5/8 TAPERED BUSHING ; 3-5/8" BORE 4" OD 2.88" LTB
Part # R1 3 5/8
BDI # 610855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465141
Bushing Series:
R1